PORTABLE RADIO, UHF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE RADIO, UHF KIT

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX459G6
  • Mfr. Model # VX459G6
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2230
  • Shipping Weight 2.2 lbs

Product Details

Submersible and weatherproof. Monitor worker safety with built-in emergency and lone worker alerts. Man down options available. Audio and voice responsiveness. Expanded built-in signalling for flexibility. Easy to manage large group communications.8-character alphanumeric display (VX-454/459).

Technical Specs

  • Colour Black
  • Battery Type Lithium-Ion
  • Band Type UHF
  • Output Watts 4
  • Battery Life 11 hr.
  • Channel Scan Yes
  • Standards Mil Spec C, D, E, F
  • Inside Range (Floors) 30
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 10
  • IP Rating 57
  • Analog Codes Yes
  • Digital Codes Yes
  • Frequency 400 MHz - 470 MHz
  • Item Portable Radio
  • Number of Channels 512
  • License Required Yes
  • Digital/Analog Analog/Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list