Skip Content
Discontinued with Replacement
PORTABLE RADIO, UHF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE RADIO, UHF KIT

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX231AG7B
  • Mfr. Model # VX231AG7B
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2229
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
DIGITAL PORTABLE RADIO,UHF,5 W,BLACK

Price: NA

Product Details

Easy to carry. Safety features including emergency notification, and lone work alerts. Wide band range. Exclusive ARTS(TM) (auto-range transpod system) notifies you if you have been out of range for more than 2 minutes. 4 scanning options, priority, dual watch, follow me and talk around scan.

Technical Specs

  • Band Type VHF/UHF
  • Colour Black
  • Battery Type Lithium-Ion
  • Output Watts 4
  • Number of Channels 16
  • Channel Scan Yes
  • Inside Range (Floors) 30
  • Outdoor Range (Miles) 10
  • Inside Range (Sq.-Ft.) 250,000
  • Standards Mil Spec C, D, E, F
  • IP Rating 57
  • Selectable Frequencies 150 - 512
  • Analog Codes No
  • Frequency 150 - 512 MHz
  • Digital Codes Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list