Discontinued with Replacement
PORTABLE RADIO, UHF KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE RADIO, UHF KIT

VERTEX STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLVX231AG6B
  • Mfr. Model # VX231AG6B
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2229
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
DIGITAL PORTABLE RADIO,UHF,16 CHANNELS

Your Price: NA

Product Details

Easy to carry. Safety features including emergency notification, and lone work alerts. Wide band range. Exclusive ARTS(TM) (auto-range transpod system) notifies you if you have been out of range for more than 2 minutes. 4 scanning options, priority, dual watch, follow me and talk around scan.

Technical Specs

  • Band Type VHF
  • Battery Type Lithium-Ion
  • Colour Black
  • Output Watts 4
  • Battery Life 10-3/4 hr.
  • Channel Scan Yes
  • Standards MIL810 C, D, E, F
  • Inside Range (Sq.-Ft.) 250,000
  • Outdoor Range (Miles) 10
  • Inside Range (Floors) 30
  • IP Rating 57
  • Selectable Frequencies Yes
  • Frequency 150 MHz - 520 MHz
  • Analog Codes No
  • Digital Codes No
  • Item Portable Radio
  • Number of Channels 16
  • License Required Yes
  • Digital/Analog Analog/Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list