close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.



  • Item # BDY146226
  • Mfr. Model # BMP61-W
  • UNSPSC # 45101520
  • Shipping Weight 7.5 lbs

Technical Specs

  • Max. Tape Width 2"
  • Includes Hardcase, NiMH Rechargeable Battery, Power Cord, AC Adapter/Charger, PTL-19-423, USB Cord, M61-R6010 Ribbon, Utility Strap, Product CD, Printed Quick Start Guide and Driver CD
  • Application Label Printing
  • Item Portable Printer
  • Warranty 2 yr.
  • Printhead Resolution 300 dpi
  • Printer Display Colour LCD
  • Font Range 4 - 170
  • Printer Connectivity USB, WiFi
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Label Formats Supported Continuous and Die-Cut Labels
  • Maximum Print Speed 1.3 in./sec.
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Printing Software Compatibility LabelMark(TM)
  • Color Printing Capability Single Colour
  • Printer Weight 2.75 lbs.
  • Printer Kit Type Printer Kit with AC Adaptor and Hard Case
  • Features Color Touch Screen with LCD Backlit Graphics Display, Supply Remaining Gauge, Auto Shut Off/Power Conserve, US Plug Type, 110 to 240 V, 3 hr. Recharge Time, 4" W x 13" H x 4" D, Arrows, Datacom, Electrical, Fire Safety, First Aid, Home Electrical,Personal
  • Printer Series BMP61

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list