PORTABLE POST,WHITE,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE POST,WHITE,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890B3232STDYDXC
  • Mfr. Model # 890B3232STDYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour White
  • Base Type Black No Scuff
  • Belt Length 7-1/2 ft.
  • Post Finish White
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Number of Belts 1
  • Item Barrier Post with Belt
  • Base Material Cast Iron
  • Post Material Steel
  • Base Dia. 14"
  • Indoor / Outdoor Indoor
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2"
  • Base Finish Black ABS No Scuff Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list