Skip Content
Discontinued with Replacement
PORTABLE POST,RETRACTABLE BELT,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE POST,RETRACTABLE BELT,YELL

TENSABARRIER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWY1
  • Mfr. Model # 3LWY1
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.63 lbs
Suggested Replacement Product
PORTABLE POST,RETRACTABLE BELT,YEL

Your Price: NA

Technical Specs

  • Colour Yellow
  • Item Outdoor Portable Post
  • For Use With Sand or Water to Weigh Down
  • Base Type Gray PVC
  • Belt Length 7 1/2 Ft.
  • Post Finish Yellow
  • Belt Message Caution - Do Not Enter
  • Number of Belts 1
  • Base Dia. 15"
  • Post Material PVC
  • Belt Color Yellow with Black Text
  • Base Material PVC
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Gray
  • Indoor / Outdoor Indoor/Outdoor
  • Post Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list