Skip Content
PORTABLE POST OUT OF SERVICE 71/2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE POST OUT OF SERVICE 71/2FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT32STDYEXC
  • Mfr. Model # MRNEPT32STDYEXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour White
  • Base Type Black No Scuff
  • Post Finish White
  • Belt Length 7-1/2 ft.
  • Belt Message Out of Service
  • Belt Color Yellow with Black Text
  • Number of Belts 1
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material Stainless Steel
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Material Marine Coated Steel
  • Base Finish White
  • Finish White
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list