Skip Content
PORTABLE POST,GREEN,OUT OF SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE POST,GREEN,OUT OF SERVICE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890B2828STDYEXC
  • Mfr. Model # 890B2828STDYEXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Green
  • For Use With Safety and Security
  • Post Finish Green
  • Belt Length 7-1/2 ft.
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
  • Item Barrier Post with Belt
  • Post Material Steel
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover
  • Base Dia. 14"
  • Base Material Steel
  • Indoor / Outdoor Indoor
  • Post Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list