PORTABLE POST,BLUE/WHITE BELT,13 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE POST,BLUE/WHITE BELT,13 FT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSMRNEPT23MAXD1XC
  • Mfr. Model # MRNEPT23MAXD1XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Safety and Security
  • Post Finish Blue
  • Belt Length 13 ft.
  • Base Type Black No Scuff
  • Number of Belts 1
  • Belt Color Blue/White Chevron
  • Base Material Marine Coated Steel
  • Finish Blue
  • Item Barrier Post with Belt
  • Post Material Stainless Steel
  • Base Dia. 14"
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Blue
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list