PORTABLE POST,BLUE,OUT OF SERVICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE POST,BLUE,OUT OF SERVICE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS890B2323STDYEXC
  • Mfr. Model # 890B2323STDYEXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Blue
  • Belt Length 7-1/2 ft.
  • Base Type Black No Scuff
  • For Use With Safety and Security
  • Post Finish Blue
  • Number of Belts 1
  • Belt Color Yellow with Black Text
  • Belt Message Out of Service
  • Base Material Cast Iron
  • Item Barrier Post with Belt
  • Post Material Steel
  • Post Height 38"
  • Base Dia. 14"
  • Base Finish Black ABS No Scuff Cover
  • Belt Width 2"
  • Indoor / Outdoor Indoor
  • Post Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list