Skip Content
PORTABLE PLUGIN GFCI 3OUT 15A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE PLUGIN GFCI 3OUT 15A

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFP315A
  • Mfr. Model # GFP315A
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Multi Outlet, Ground Fault Circuit Interrupter
  • Colour Ivory
  • HP 1/2
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL, Class A
  • Reset Type Auto
  • Voltage Rating 120
  • NEMA Plug Configuration 5-15P
  • Amps 15 AC
  • Material Thermoplastic
  • Cord Length No Cord
  • Hz 60
  • Enclosure Rating Indoor
  • Range of Lengths No Cord
  • Self-Testing No
  • Outlet Configuration 3 Outlets
  • NEC Cord Designation No Cord
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length No Cord
  • NEMA Receptacle Configuration (3) 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list