PORTABLE OUTLET BOX,PENDANT,1 GANG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE OUTLET BOX,PENDANT,1 GANG,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFT2
  • Mfr. Model # 6PFT2
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Number of Gangs 1
  • Description/Special Features Large Single Gang Internal Cavity for Easy Wiring of a Duplex or GFCI Style Receptacle with Variable Adjust Strain relief.
  • Colour Yellow
  • Item Portable Outlet Box
  • Box Type Portable
  • Standards UL, CSA
  • Number of Inlets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list