Skip Content
PORTABLE OUTLET BOX,ANGLED PENDANT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE OUTLET BOX,ANGLED PENDANT,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFV2
  • Mfr. Model # 6PFV2
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Box Type Portable
  • Item Portable Outlet Box
  • Colour Yellow
  • Number of Gangs 2
  • Standards UL, CSA
  • Description/Special Features Large 2 Gang Internal Cavity for Easy wiring of a Duplex, Simplex, or GFCI Style Receptacle with Variable Adjust Strain Relief.
  • Number of Inlets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list