Skip Content
PORTABLE OILDRAIN 18GAL. 14 1/2IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE OILDRAIN 18GAL. 14 1/2IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21EM03
  • Mfr. Model # 21EM03
  • UNSPSC # 26101735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Height (In.) 72"
  • Dia. 14-1/2"
  • Length 27"
  • Item Oil Drain
  • Valve Brass
  • Width 16"
  • Construction Steel/Brass/PVC
  • Air Input Range (PSI) 150
  • Float Gauge Discharge Hose Doubles as a Level Indicator
  • Capacity (US Gal.) 18
  • Features Used/Waste with Wheel Mounted Tank For Gravity Draining Of Motor, Engine, Gearbox & Differential Oils, Transmissions Power Steering Fluids Etc. from All Type of Motor Vehicles Placed On An Auto-lift Or A Pit. Pressure Regulator Valve For Draing Of Oil Wi
  • Includes Tank Fitted With Pressure Regulator and Safety Valve, Assembled with (2) Front Swivel Castors and Discharge Hose, Bowl Fitted with Wire Mesh Screen, Drain Tube, Bowl Adjustment Tube Lock & Collar, Handle, 2 Rear Rubber Wheels, wheel Fitment Kit Comprisi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list