Skip Content
PORTABLE LIGHT,LED,9.6W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE LIGHT,LED,9.6W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24JZ59
  • Mfr. Model # 24JZ59
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1187
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour Yellow
  • Includes Lithium Battery Pack and Car Charger
  • Standards UL, CUL Listed Charger
  • Item Temporary Job Site Light
  • Number of Lamp Heads 1
  • Lamp Watts 9.6 W
  • Lumens 800
  • Voltage 100 - 277
  • Features Waterproof On/Off Swtich
  • Lamp Included Yes
  • Rated Life 50,000 hr.
  • Charge Time 4 hr.
  • Safety Rated Not Safety Rated
  • Max. Extension Height 12-1/2"
  • Type - Job Site Lighting Floor Stand
  • Battery Chemistry Lithium Ion
  • Power Source - Job Site Lighting Battery/Rechargeable
  • Run Time - Job Site Lights 4 hr.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list