PORTABLE LIGHT LED 32W TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE LIGHT LED 32W TRIPOD

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24JZ62
  • Mfr. Model # 24JZ62
  • UNSPSC # 39111516
  • CATALOGUE PAGE # 1187
  • Shipping Weight 16.5 lbs

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Yellow
  • Includes Tripod
  • Item Temporary Job Site Light
  • Lumens 1500
  • Voltage 120 V
  • Standards Ul/cul Listed
  • Number of Lamp Heads 2
  • Lamp Watts 32
  • Guard Type SJTW
  • Lamp Included Yes
  • Replacement Lamp Mfr. No. 9709
  • Rated Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Max. Extension Height 72"
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 6 ft.
  • Type - Job Site Lighting Floor Stand
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list