Skip Content
PORTABLE KITS MOVING 40 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE KITS MOVING 40 TONS

HILMAN ROLLERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLNKRS40SLP
  • Mfr. Model # KRS40SLP
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 1966
  • Shipping Weight 225.0 lbs

Product Details

40 ton machinery moving roller kit features four 10 ton swivel-locking-padded style rollers, two 48 in. steering handles & heavy steel deluxe kit box. Handles feature tough safety rubber grips. Carrying case features lockable, double hasps & 2 handles.

Technical Specs

  • Number of Rollers 4
  • Includes (4) 20,000 lbs. Capacity Rollers and (2) 48" Handles
  • Handle Length 48"
  • Item Four #10-slp Rollers, and Two #kdh48f Kit Size Handles
  • Load Capacity 40 tons
  • Overall Height 5-1/4"
  • Roller Type Swivel
  • Overall Width 5-3/4"
  • Overall Length 10-1/2"
  • Roller Length 10-1/2"
  • Roller Material Carbon Steel
  • Roller Dia. 1.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list