PORTABLE HUMIDIFIER,TOWER STYLE,130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE HUMIDIFIER,TOWER STYLE,130

AIRCARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PYF5
  • Mfr. Model # 2PYF5
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Depth 10"
  • Amps AC 0.5
  • Colour Charcoal/Titanium
  • Includes Water Tanks With Handles and Locking Clips, 2 Evaporative Wicks 2PYG3
  • Height 26-1/2"
  • Item Portable Humidifier
  • Max. Square Foot Capacity 1300
  • Type Tower Style
  • Width 15"
  • Description/Special Features Auto Humidistat
  • Number of Speeds 4
  • Cord Length 5 to 6 ft.
  • NEMA Plug Configuration 1-15P
  • Voltage 120
  • Fan CFM 150
  • Watts 65
  • Agency Compliance ETL
  • Requires Manual Refilling
  • Replacement Wick 2PYG3
  • Wick Treated With -
  • Water Reservoir 2 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list