Skip Content
PORTABLE HOSE CART,STEEL,18 IN. DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE HOSE CART,STEEL,18 IN. DIA

YARD BUTLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14R846
  • Mfr. Model # 14R846
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Gray
  • Includes 5 ft. Supply Hose
  • Item Portable Hose Cart
  • Features Rust Proof Finish and Snap on Handle
  • Wheel Type Pneumatic
  • Number of Wheels 4
  • Construction Steel
  • Wheel Dia. 8"
  • Hose Cap. 5/8-In. I.D. 400 ft.
  • Cart Height 27-1/2"
  • Hose Cap. 1/2-In. I.D. 440 ft.
  • Reel Dia. 18"
  • Reel Width 15"
  • Hose Cap. 3/4-In. I.D. 300 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list