Skip Content
PORTABLE HOSE CART,STEEL,17 IN. DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE HOSE CART,STEEL,17 IN. DIA

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2PAZ3
  • Mfr. Model # 2PAZ3
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.95 lbs

Technical Specs

  • Colour Brass
  • Features Powder Coat Finish, 5/8" NPT Fittings, and Brass Hose Connections
  • Item Portable Hose Cart
  • Includes 5 ft. Leader Hose
  • Construction Steel
  • Wheel Type Pneumatic
  • Number of Wheels 2
  • Wheel Dia. 14"
  • Hose Cap. 1/2-In. I.D. 325 ft.
  • Cart Height 32"
  • Reel Width 15-1/2"
  • Hose Cap. 5/8-In. I.D. 300 ft.
  • Reel Dia. 17"
  • Hose Cap. 3/4-In. I.D. 200 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list