PORTABLE HOSE CART,STEEL,16-1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE HOSE CART,STEEL,16-1/2 IN.

LIBERTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2LRL2
  • Mfr. Model # 2LRL2
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Tan
  • Features Heavy Duty Coating and Foam Grip
  • Includes 5 ft. Leader Hose and Instructions
  • Item Portable Hose Cart
  • Construction Steel
  • Wheel Type Pneumatic
  • Number of Wheels 4
  • Wheel Dia. 10"
  • Cart Height 32"
  • Hose Cap. 1/2-In. I.D. 325 ft.
  • Hose Cap. 5/8-In. I.D. 300 ft.
  • Reel Dia. 16-1/2"
  • Reel Width 14-1/2"
  • Hose Cap. 3/4-In. I.D. 200 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list