PORTABLE HOSE CART,RESIN,15 IN. DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE HOSE CART,RESIN,15 IN. DIA

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TMJ8
  • Mfr. Model # 4TMJ8
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.27 lbs

Technical Specs

  • Colour Gray
  • Features Hose Guide
  • Includes Leader Hose and Storage Tray
  • Wheel Type Plastic
  • Item Portable Hose Cart
  • Construction Resin
  • Number of Wheels 2
  • Wheel Dia. 7"
  • Cart Height 32-1/2"
  • Hose Cap. 1/2-In. I.D. 215 ft.
  • Hose Cap. 5/8-In. I.D. 175 ft.
  • Reel Dia. 15"
  • Reel Width 9-1/2"
  • Hose Cap. 3/4-In. I.D. 120 ft.
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list