Skip Content
PORTABLE HOSE CART,RESIN,15 IN. DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE HOSE CART,RESIN,15 IN. DIA

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TMJ6
  • Mfr. Model # 4TMJ6
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.44 lbs

Technical Specs

  • Colour Taupe
  • Features Watertight Connection and Hose Guide
  • Item Portable Hose Cart
  • Construction Resin
  • Includes Storage Bin and Leader Hose
  • Wheel Type Plastic
  • Number of Wheels 2
  • Hose Cap. 1/2-In. I.D. 275 ft.
  • Wheel Dia. 2"
  • Cart Height 27-1/2"
  • Hose Cap. 5/8-In. I.D. 225 ft.
  • Reel Width 12"
  • Hose Cap. 3/4-In. I.D. 155 ft.
  • Reel Dia. 15"
  • Hose Storage Type Hose Reel Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list