Skip Content
PORTABLE GENERATOR 5000 WATTS 420CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PORTABLE GENERATOR 5000 WATTS 420CC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21R165
  • Mfr. Model # 21R165
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.13 lbs

Product Details

Portable Generator, Rated Watts 5,000, Surge Watts 8,000, Engine Brand Zongshen, Voltage 120/240, 41.7/20.8 Amps @ 120/240V, Circuit Breaker Yes, Engine Size 420 cc, Engine Alternator Brush, Sound Level dB 96, Engine HP 9.4, 6.6 gal. Fuel Tank Capacity, Electric/Recoil Starter Type, Wheel Kit Included Yes, Air Cleaner Type Foam, Low Oil Shut Down Yes, Length 28-5/32 In., Width 21-15/32 In., Height 24-7/32 In., Full Power Switch No, Gasoline Fuel Type

Technical Specs

  • Includes Wheel Kits
  • Item Portable Generator
  • Width 21-15/32"
  • Length 28-5/32"
  • Air Cleaner Type Foam
  • Engine HP 9.4
  • Cylinder Material YL113-GB/T 15115-1994
  • Fuel Tank Capacity 6.6 gal.
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Run Time Hour Meter Yes
  • Sound Level dB 96.0
  • Engine Alternator Brush
  • Standards C.A.R.B Compliant, CSA Certified and EPA
  • Circuit Breaker Yes
  • Surge Watts 5500
  • Run Time @ Full Load 5.5 hr./Tank
  • CARB Compliant Yes
  • Wheel Kit Included Yes
  • Generator Rated Watts 5,000
  • Generator Starter Type Electric/Recoil
  • Generator Engine Brand Zongshen
  • Generator Fuel Type Gasoline
  • Generator Amps 41.7/20.8
  • Generator Height 24-7/32"
  • Generator Voltage 120/240 VAC
  • Generator Run Time @ 1/2 Load 10.5 hr.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List