Skip Content
PORTABLE GENERATOR 2500 WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE GENERATOR 2500 WATTS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21R163
  • Mfr. Model # 21R163
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.49 lbs

Product Details

Portable Generator, Rated Watts 2,500, Surge Watts 3,800, Engine Brand Zongshen, Voltage 120, 20.8 Amps @ 120/240V, Circuit Breaker Yes, Engine Size 208 cc, Engine Alternator Brush, Sound Level dB 95, Engine HP 5.4, 4 gal. Fuel Tank Capacity, Recoil Starter Type, Wheel Kit Included No, Air Cleaner Type Foam, Low Oil Shut Down Yes, Length 24-7/32 In., Width 17-29/32 In., Height 19-19/64 In., Full Power Switch No, Gasoline Fuel Type, Outlets (1) 125 V, 20 A GFCI Duplex, Run Time Hour Meter No

Technical Specs

  • Length 24-7/32"
  • Item Portable Generator
  • Width 17-29/32"
  • Air Cleaner Type Foam
  • Cylinder Material YL113-GB/T 15115-1994
  • Engine HP 5.4
  • Fuel Tank Capacity 4.0 gal.
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Run Time Hour Meter No
  • Engine Alternator Brush
  • Sound Level dB 95.0
  • Standards C.A.R.B Compliant, CSA Certified and EPA
  • Circuit Breaker Yes
  • Surge Watts 2800
  • Run Time @ Full Load 7 hr./Tank
  • Wheel Kit Included No
  • CARB Compliant Yes
  • Generator Engine Brand Zongshen
  • Generator Starter Type Recoil
  • Generator Outlets 5-20R 120VAC Duplex GFCI (1)
  • Generator Rated Watts 2,500
  • Generator Amps 20.8
  • Generator Fuel Type Gasoline
  • Generator Voltage 120 VAC
  • Generator Run Time @ 1/2 Load 12.0 hr.
  • Generator Height 19-19/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list