PORTABLE GATES 84 TO 144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE GATES 84 TO 144

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALP601-12
  • Mfr. Model # P601-12
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 254.0 lbs

Product Details

Quick and easy installation. Install between two walls instantly without anchors to walls or floor. Simplified, patented pressure lock system. Floor anchors are not required but are available for special installations. Compact, fold-up size and heavy-duty swivel casters make moving and storage easy.

Technical Specs

  • Colour Silver
  • Height 78-1/2"
  • Features In Stock for Shipment Within 5 Days of Receipt of Order, Quick and Easy Installation, Install Between Two Walls Instantly Without Anchors to Walls or Floor, Simplified, Patented Pressure Lock System, Floor Anchors are Not Required But are Available for Special Installations, Compact, Fold-up Size and Heavy Duty Swivel Casters Make Moving and Storage Easy, Plated Finish, Padlock Hasp is Standard, Cylinder Locks are Available for Additional Security, Two or More Gates can be Joined Together for Larger Expanse
  • Includes Assembly Hardware
  • Material Steel
  • Length 7 ft. - 12 ft.
  • Item Portable Traffic Control Gate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list