Skip Content
PORTABLE GAS GENERATOR,4.6 L,13725 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE GAS GENERATOR,4.6 L,13725 W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS14000R
  • Mfr. Model # SCS14000R
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 430.0 lbs

Technical Specs

  • Includes Auto Voltage Regulation
  • Height 35-45/64"
  • Item Portable Gas Generator
  • Length 31"
  • Width 31"
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Engine Brand Honda GX
  • Engine HP 22.1
  • Engine Size 688cc
  • Fuel Tank Capacity 4.6 L
  • Fuel Type Gasoline
  • Low Oil Shut Down Yes
  • Full Power Switch No
  • Run Time Hour Meter Yes
  • Sound Level dB 77
  • Starter Type Electric
  • Surge Watts 13,725
  • Rated Watts 12000
  • Circuit Breaker 50 A DPST, 15 A 2P
  • Voltage 120/240
  • Wheel Kit Included Yes
  • Run Time @ 1/2 Load 8.6 hr.
  • Run Time @ Full Load 5.7 hr.
  • Amps 100/50
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Rated Watts 12,000
  • Generator Engine Brand Honda
  • Generator Starter Type Electric
  • Generator Fuel Type Gasoline
  • Generator Voltage 120/240 VAC
  • Generator Amps 100.0/50.0
  • Generator Height 35-45/64"
  • Generator Run Time @ 1/2 Load 8.6 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list