Skip Content
PORTABLE GAS GENERATOR,4.6 L,12500W,AVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE GAS GENERATOR,4.6 L,12500W,AVR

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS12000R
  • Mfr. Model # SCS12000R
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 408.0 lbs

Technical Specs

  • Length 31"
  • Width 31"
  • Includes Auto Voltage Regulation
  • Item Portable Gas Generator
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Engine HP 20.8
  • Fuel Tank Capacity 4.6 L
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Sound Level dB 77
  • Run Time Hour Meter Yes
  • Circuit Breaker 42 A DPST, 15 A 2P
  • Surge Watts 12,500
  • Generator Mfr. Warranty Details 2 yr.
  • Run Time @ Full Load 6.8 hr.
  • Wheel Kit Included Yes
  • Generator Starter Type Electric
  • Generator Engine Brand Honda
  • Generator Rated Watts 10,000
  • Generator Fuel Type Gasoline
  • Generator Amps 84.0/42.0
  • Generator Voltage 120/240 VAC
  • Generator Run Time @ 1/2 Load 10.2 hr.
  • Generator Height 35-45/64"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list