PORTABLE GAS GENERATOR,3.1 L,4.8HP,2500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE GAS GENERATOR,3.1 L,4.8HP,2500W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCC3000
  • Mfr. Model # SCC3000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 82.0 lbs

Technical Specs

  • Length 16"
  • Item Portable Gas Generator
  • Width 16"
  • Air Cleaner Type Paper
  • Fuel Tank Capacity 3.1 L
  • Cylinder Material Cast Iron
  • Engine HP 4.8
  • Full Power Switch No
  • Run Time Hour Meter No
  • Sound Level dB 68
  • Low Oil Shut Down Yes
  • Circuit Breaker 15 A 1P
  • Surge Watts 2,500
  • Run Time @ Full Load 2.5 hr.
  • Wheel Kit Included No
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Engine Brand Honda
  • Generator Fuel Type Gasoline
  • Generator Starter Type Recoil
  • Generator Voltage 120 VAC
  • Generator Rated Watts 2,100
  • Generator Run Time @ 1/2 Load 3.0 hr.
  • Generator Height 16"
  • Generator Amps 18.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list