PORTABLE GAS GENERATOR,26 L,9HP,5000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE GAS GENERATOR,26 L,9HP,5000W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS5000
  • Mfr. Model # SCS5000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 209.0 lbs

Technical Specs

  • Width 27-13/32"
  • Item Portable Gas Generator
  • Length 27-13/32"
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 26.0 L
  • Engine HP 9
  • Full Power Switch Yes
  • Low Oil Shut Down Yes
  • Run Time Hour Meter Yes
  • Sound Level dB 70.5
  • Circuit Breaker 17.5 A DPST, 15 A 2P
  • Surge Watts 5,000
  • Run Time @ Full Load 9.1 hr.
  • Wheel Kit Included Yes
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Rated Watts 4,250
  • Generator Starter Type Recoil
  • Generator Voltage 120/240 VAC
  • Generator Engine Brand Honda
  • Generator Amps 35.5/17.5
  • Generator Run Time @ 1/2 Load 12.3 hr.
  • Generator Fuel Type Gasoline
  • Generator Height 26-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list