PORTABLE GAS GENERATOR,26 L,13 HP,6500 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE GAS GENERATOR,26 L,13 HP,6500 W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS7000
  • Mfr. Model # SCS7000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 274.0 lbs

Technical Specs

  • Item Portable Gas Generator
  • Width 27-13/32"
  • Length 27-13/32"
  • Air Cleaner Type Paper
  • Engine HP 13
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 26.0 L
  • Full Power Switch Yes
  • Low Oil Shut Down Yes
  • Run Time Hour Meter Yes
  • Sound Level dB 70.5
  • Circuit Breaker 26 A DPST, 15 A 2P
  • Surge Watts 6,500
  • Run Time @ Full Load 7.2 hr.
  • Wheel Kit Included Yes
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Honda
  • Generator Starter Type Electric
  • Generator Amps 52.0/26.0
  • Generator Rated Watts 6,250
  • Generator Voltage 120 VAC/240 VAC
  • Generator Height 26-1/2"
  • Generator Run Time @ 1/2 Load 12.4 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list