PORTABLE GAS GENERATOR,18 L,4.8HP,2500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE GAS GENERATOR,18 L,4.8HP,2500W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCS3000
  • Mfr. Model # SCS3000
  • UNSPSC # 26111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Length 24"
  • Item Portable Gas Generator
  • Width 24"
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Engine HP 4.8
  • Full Power Switch No
  • Low Oil Shut Down Yes
  • Run Time Hour Meter Yes
  • Fuel Tank Capacity 18.0 L
  • Sound Level dB 68
  • Circuit Breaker 15 A SPST
  • Surge Watts 2,500
  • Generator Mfr. Warranty Details 2 yr.
  • Run Time @ Full Load 12.5 hr.
  • Wheel Kit Included Yes
  • Generator Engine Brand Honda
  • Generator Fuel Type Gasoline
  • Generator Starter Type Recoil
  • Generator Voltage 120 VAC
  • Generator Rated Watts 2,100
  • Generator Amps 18.8
  • Generator Height 22-3/4"
  • Generator Run Time @ 1/2 Load 16.6 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list