Skip Content
PORTABLE GAS GENERATOR,1.8 L,4.6HP,2200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE GAS GENERATOR,1.8 L,4.6HP,2200W

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSCC2500
  • Mfr. Model # SCC2500
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 2935
  • Shipping Weight 73.0 lbs

Technical Specs

  • Length 16"
  • Item Portable Gas Generator
  • Width 16"
  • Air Cleaner Type Paper
  • Cylinder Material Cast Iron
  • Engine HP 4.6
  • Fuel Tank Capacity 1.8 L
  • Low Oil Shut Down No
  • Full Power Switch No
  • Sound Level dB 67
  • Run Time Hour Meter No
  • Surge Watts 2,500
  • Circuit Breaker 12 A 1P
  • Run Time @ Full Load 1.5 hr.
  • Wheel Kit Included No
  • Generator Mfr. Warranty Details 2 yr.
  • Generator Engine Brand Honda
  • Generator Voltage 120 VAC
  • Generator Rated Watts 2,000
  • Generator Starter Type Recoil
  • Generator Fuel Type Gasoline
  • Generator Amps 16.5
  • Generator Run Time @ 1/2 Load 1.8 hr.
  • Generator Height 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list