Skip Content
PORTABLE FALL ARREST POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE FALL ARREST POST

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8516691
  • Mfr. Model # 8516691
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2627
  • Shipping Weight 42.6 lbs

Technical Specs

  • For Use With Full Body Harness, SRL, Lanyard
  • Colour Green
  • Finish Powder Coated/Zinc Plate
  • Height 30-1/2" - 54-1/2"
  • Material Aluminum
  • Item Portable Fall Arrest Post
  • Mounting Holes 4
  • Max. Working Load 310 lbs.
  • Anchorage Point Rating 5,400 lbs.
  • Standards OSHA, ANSI Z359.1
  • Safe Working Radius 24 to 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list