Skip Content
PORTABLE EYEWASH FREEZE RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PORTABLE EYEWASH FREEZE RESISTANT

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7501FP
  • Mfr. Model # 7501FP
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Green
  • Depth 10-1/2"
  • Height 14-1/2"
  • Item Eyewash
  • Width 22"
  • Eye Wash Bowl Material ABS Plastic
  • Standards ANSI Z358.1
  • Eye Wash Activates By Pull Down
  • Eye Wash Handle Material ABS Plastic
  • Number of Heads 2
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list