PORTABLE EVAPORATIVE COOLER,8500CFM,24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE EVAPORATIVE COOLER,8500CFM,24IN

PORTACOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACJS250
  • Mfr. Model # PACJS2501A1
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 224.0 lbs

Technical Specs

  • Colour Black
  • Depth 30-7/16"
  • Fill Type Hose/Cap
  • Finish Natural
  • Item Portable Evaporative Cooler
  • Height 66-1/4"
  • Material Polyethylene
  • Motor HP 1/2
  • Width 51-3/4"
  • Air Flow 9,000 CFM
  • Discharge Front
  • Drive Type Direct
  • Drive With
  • Voltage 115
  • Water Connection 3/4"
  • Media High Efficiency Rigid Evaporative
  • Speed Variable
  • Amps 9.1
  • Water Capacity 55 gal.
  • Cooling Capacity 2,125 sq. ft.
  • Power Cord Length 12 ft.
  • Duct Opening Length 24"
  • Pump Voltage 115
  • Blade Dia. 24"
  • Duct Opening Width 24"
  • Grille Width 24-1/2"
  • Grille Height 24-1/2"
  • Pad Thickness 6"
  • Operating Weight 653 lbs.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Cooling Capacity 2,125 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list