Skip Content
PORTABLE EVAPORATIVE COOLER,3600/23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE EVAPORATIVE COOLER,3600/23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6RJZ3
  • Mfr. Model # 6RJZ3
  • UNSPSC # 40101703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Colour Beige
  • Depth 28-3/8"
  • Finish Polyester Epoxy
  • Height 36-3/8"
  • Includes Owners Manual, Float Bulb, Overflow Water Tube, Four Casters, Media Pads. ETL
  • Item Portable Evaporative Cooler
  • Material Galvanized Steel
  • Motor HP 1/3
  • Air Flow 3800/2376 cfm
  • Drive With
  • Width 28-3/8"
  • Drive Type Belt
  • Water Capacity 10.4 gal.
  • Speed 2
  • Amps 6.5/3.6
  • Media Aspen
  • Pump Voltage 115
  • Power Cord Length 10 ft.
  • Operating Weight 186 lbs.
  • Grille Height 19-1/2"
  • Pad Thickness 2"
  • Grille Width 16-1/2"
  • Evaporative Cooler Cooling Capacity 1,000 - 1,400 sq. ft.
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Discharge Front

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list