PORTABLE EVAPORATIV COOLER,28500CFM,48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE EVAPORATIV COOLER,28500CFM,48IN

PORTACOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACHR370
  • Mfr. Model # PACHR3701F1
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 480.0 lbs

Technical Specs

  • Colour Black
  • Depth 41-7/8"
  • Finish Natural
  • Fill Type Hose/Cap
  • Motor HP 1.6
  • Height 92-5/8"
  • Item Portable Evaporative Cooler
  • Material Polyethylene
  • Width 87-5/8"
  • Drive With
  • Air Flow 28,500 CFM
  • Discharge Front
  • Media High Efficiency Rigid Evaporative
  • Speed Variable
  • Drive Type Belt
  • Water Connection 3/4"
  • Water Capacity 70 gal.
  • Amps 15.9
  • Pump Voltage 240
  • Blade Dia. 48"
  • Duct Opening Length 48"
  • Duct Opening Width 48"
  • Power Cord Length 12 ft.
  • Grille Height 48-1/2"
  • Operating Weight 975 lbs.
  • Pad Thickness 6"
  • Grille Width 48-1/2"
  • Evaporative Cooler Cooling Capacity 6,250 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Voltage 208-240
  • Includes Heavy Duty Ball Bearing Locking Casters, Polymer Venturi With Non Corrosive Fan Blades

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list