PORTABLE EVAPORATIV COOLER,22500CFM,48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE EVAPORATIV COOLER,22500CFM,48IN

PORTACOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACJS270
  • Mfr. Model # PACJS2701A1
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 356.0 lbs

Technical Specs

  • Depth 37-1/8"
  • Colour Black
  • Fill Type Hose/Cap
  • Finish Natural
  • Height 89-3/4"
  • Motor HP 1-1/8
  • Air Flow 23,500 CFM
  • Material Polyethylene
  • Item Portable Evaporative Cooler
  • Width 76-3/4"
  • Drive With
  • Drive Type Belt
  • Discharge Front
  • Media High Efficiency Rigid Evaporative
  • Water Connection 3/4"
  • Amps 15.9
  • Water Capacity 65 gal.
  • Speed Variable
  • Pump Voltage 115
  • Blade Dia. 48"
  • Duct Opening Width 48"
  • Power Cord Length 12 ft.
  • Duct Opening Length 48"
  • Grille Height 48-1/2"
  • Grille Width 48-1/2"
  • Operating Weight 895 lbs.
  • Pad Thickness 6"
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 5,625 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Includes 20A Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list