Skip Content
PORTABLE EVAPORATIV COOLER,12500CFM,36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE EVAPORATIV COOLER,12500CFM,36IN

PORTACOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPACJS260
  • Mfr. Model # PACJS2601A1
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1436
  • Shipping Weight 267.0 lbs

Technical Specs

  • Colour Black
  • Fill Type Hose/Cap
  • Finish Natural
  • Depth 31"
  • Height 74-3/4"
  • Item Portable Evaporative Cooler
  • Motor HP 3/4
  • Width 63"
  • Material Polyethylene
  • Discharge Front
  • Air Flow 13,500 CFM
  • Drive With
  • Drive Type Direct
  • Water Connection 3/4"
  • Media High Efficiency Rigid Evaporative
  • Amps 11.9
  • Speed Variable
  • Voltage 115
  • Water Capacity 60 gal.
  • Cooling Capacity 3,125 sq. ft.
  • Power Cord Length 12 ft.
  • Blade Dia. 36"
  • Pump Voltage 115
  • Duct Opening Length 36"
  • Duct Opening Width 36"
  • Grille Height 36-1/2"
  • Grille Width 36-1/2"
  • Operating Weight 747 lbs.
  • Pad Thickness 6"
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 3,125 sq. ft.
  • Evaporative Cooler Item Portable Evaporative Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list