Skip Content
PORTABLE ENERGY LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE ENERGY LOGGER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1730
  • Mfr. Model # 1730
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1265
  • Shipping Weight 9.7 lbs

Product Details

3-Phase portable power logger. Profile energy usage across a facility to help identify opportunities for energy saving. Energy Analyze software allows you to compare multiple data points over time to build a complete picture of energy usage. Complete in-f

Technical Specs

  • Includes Power Supply, Voltage Test Lead, Dolphin Clip, (3) Black Flexible Current Probes, Wire Clips, Test Lead Set, USB Cable, Soft Storage Bag
  • Item Energy Logger Kit
  • Max. VA 1,000TVA
  • Phase 3
  • Crest Factor 3
  • Display Color LCD Touch Screen
  • Data Logging Yes
  • Power Factor 0 - 1
  • Sampling Rate 5.12 kHz
  • Safety Rating CAT IV 600V, CAT III 1,000V
  • Calibration Certificate No
  • Current Accuracy +/-1% of Reading + 0.02% of Range
  • Storage 20 Sessions
  • Voltage Accuracy +/-0.2%
  • Kit Current Capability 1,500A
  • Current Channels 3
  • AC Response 2.5 kHz
  • Max. Watts 1,000TW
  • Voltage Channels 3
  • Calibration Frequency 42.5 - 69 Hz
  • Max. AC Amps 6000A
  • Max. AC Voltage 1,000
  • Display Resolution 480 x 272

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list