Skip Content
PORTABLE ELECTRIC HOIST 453KG 220V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE ELECTRIC HOIST 453KG 220V

MINIFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA58349
  • Mfr. Model # 58349
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 71.0 lbs

Technical Specs

  • Thermal Protection Overload Protection
  • Phase 1
  • Motor HP 1.5
  • Classification H 3 Service
  • Item Wire Hoist
  • Includes 6 ft. Pendant Control, Manual
  • Control NEMA 3R Pushbutton
  • Brake Electromagnetic Cone
  • Reeving 3
  • Load Capacity 1,100 lbs.
  • Lubrication Grease
  • Standards ASME/ ANSI B30.16
  • Voltage 220
  • Amps 10
  • Control Cord 10 ft.
  • Housing Length 17"
  • Housing Depth 12-1/4"
  • Housing Width 8"
  • Lift Speed 23 FPM
  • Min. Between Hooks 27-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list