PORTABLE ELECTRIC HOIST 300KG 110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE ELECTRIC HOIST 300KG 110V

MINIFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA44729
  • Mfr. Model # 44729
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Wire Hoist
  • Includes 10 ft. Pendant Control, Carrying Box, Manual
  • Motor HP 0.5
  • Phase 1
  • Classification H 3 Service
  • Reeving 1
  • Thermal Protection Overload Protection
  • Load Capacity 660 lbs.
  • Control NEMA 3R Pushbutton
  • Voltage 115
  • Standards ASME/ ANSI B30.16
  • Brake Electromagnetic Cone
  • Housing Depth 13"
  • Lubrication Grease
  • Control Cord 10 ft.
  • Housing Length 14"
  • Housing Width 7"
  • Min. Between Hooks 28-1/8"
  • Lift Speed 17 fpm
  • Amps @ Low Volts 9.3
  • Colour Gray
  • Hoist Lift Unlimited
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list