PORTABLE DRY VACUUM,ESD SAFE,HEPA,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE DRY VACUUM,ESD SAFE,HEPA,5

ATRIX INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VHH2
  • Mfr. Model # 1VHH2
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.97 lbs

Technical Specs

  • Item Portable Dry Vacuum
  • Includes 12" Flexible Wand, Crevice Tool, Utility Nozzle With Brush
  • Hz 60
  • Voltage 120
  • Vacuum Filter Cartridge
  • Vacuum Product Grouping Critical Area Vacuums
  • Vacuum Capacity 1/4 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list