PORTABLE DISSOLVED OXYGEN METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE DISSOLVED OXYGEN METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTDO700
  • Mfr. Model # DO700
  • UNSPSC # 41104207
  • CATALOGUE PAGE # 1291
  • Shipping Weight 3.85 lbs

Product Details

Multifunction Water Quality Meter, pH Range -2 to 19.99, Electric Conductivity Range 0 to 199.9 mS, Oxygen Concentration 0 to 40 mg/L, Temp Range 0 to 100 C, Display Dual Backlit LCD, Calibration Auto, Includes Dissolved Oxygen Probe with (3) Membrane Cap

Technical Specs

  • TDS Range 0 to 100g/L
  • pH Range -2.0 to 19.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list