Skip Content
PORTABLE CORD,STOW,18/4,250FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD,STOW,18/4,250FT,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYL7
  • Mfr. Model # 2TYL7
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 21.95 lbs

Product Details

Portable Cord,Jacket Type PVC,Number of Conductors 4,Max. Amps 7,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Temp. Range -40 Degrees - 167 Degrees F
  • Max. Amps 7
  • Max. Voltage 600
  • Number of Conductors 4
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.377"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable STOW
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 18 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list