PORTABLE CORD,STOW,12/4,250FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD,STOW,12/4,250FT,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYN4
  • Mfr. Model # 2TYN4
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 70.55 lbs

Product Details

Portable Cord,Jacket Type PVC,Number of Conductors 4,Max. Amps 20,Max. Voltage 600,Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 20
  • Max. Voltage 600
  • Number of Conductors 4
  • Temp. Range -40 Degrees - 167 Degrees F
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Nominal Outside Dia. 0.641"
  • Standards UL/ cUL/ MSHA
  • Wire Color Black, White, Red, Green
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Type - Wire and Cable STOW
  • Jacket Material - Wire and Cable PVC
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list