Skip Content
PORTABLE CORD STOW 12/3 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD STOW 12/3 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYN3
  • Mfr. Model # 2TYN3
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 53.25 lbs

Product Details

Portable Cord, STOW, Gauge/Conductor 12/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 25, Max Voltage 600, Color Black, Nominal Outside Dia 0.590 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Max. Amps 25
  • Item 600 Volt, STOW, -40 Degrees C to 75 Degrees C, PVC Jacket
  • Max. Voltage 600
  • Number of Conductors 3
  • Temp. Range -40 Degrees - 167 Degrees F
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Nominal Outside Dia. 0.590"
  • Stranded / Solid Stranded
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Wire Color Black, White, Green
  • Jacket Type - Wire and Cable STOW
  • Jacket Material - Wire and Cable PVC
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 12 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list