Skip Content
PORTABLE CORD STOW 10/4 250FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PORTABLE CORD STOW 10/4 250FT BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYN6
  • Mfr. Model # 2TYN6
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 85.0 lbs

Product Details

Portable Cord, STOW, Gauge/Conductor 10/4, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 25, Max Voltage 600, Color Black, Nominal Outside Dia 0.696 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item 600 Volt, STOW, -40 Degrees C to 75 Degrees C, PVC Jacket
  • Max. Voltage 600
  • Max. Amps 25
  • Number of Conductors 4
  • Temp. Range -40 Degrees - 167 Degrees F
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.696"
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable STOW
  • Wire Size - Wire and Cable 10 AWG
  • Jacket Material - Wire and Cable PVC
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list