PORTABLE CORD SJTOW 18/3 250FT YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTABLE CORD SJTOW 18/3 250FT YEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2TYK5
  • Mfr. Model # 2TYK5
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 14.87 lbs

Product Details

Portable Cord, SJTOW, Gauge/Conductor 18/3, Conductor Stranded Copper, Spool/Coil Length 250 Ft, PVC Jacket Type, Max Amps 10, Max Voltage 300, Color Yellow, Nominal Outside Dia 0.291 In, Temp Range -40 to 75 C, Standards UL/ cUL/ MSHA

Technical Specs

  • Item Portable Cord
  • Max. Amps 10
  • Max. Voltage 300 V
  • Temp. Range -40 Degrees F - 167 Degrees F
  • Number of Conductors 3
  • Jacket Colour Yellow
  • Spool Length 250 ft.
  • Standards UL/ cUL/ MSHA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.291"
  • Wire Color Black, White, Green
  • Stranded / Solid Stranded
  • Features Fully Annealed Stranded Copper Conductors and PVC Thermoplastic Insulation and Jacketing.
  • Indoor / Outdoor Indoor/Outdoor
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SJTOW
  • Jacket Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list